PRO(TM) Pack Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, 2 Leg(s), 310 lb. Weight Capacity
Mfr # 1340451
Zoro # G1270915
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb.
Color
Gray
Material
Vinyl Covered Galvanized Cable
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1340451
Zoro #
G1270915
UPC #
840779011469
Country of Origin
China
Dimensions
Length
6 ft.
Details
Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Gray
Material
Vinyl Covered Galvanized Cable
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
2
Series
PRO(TM) Pack
Anchorage End Connection
Snap Hook
Max. Working Load
310 lb.
Hardware Material
Hook: Zinc Plated Steel
Type
Fixed
Number of Rescue Rings
0
Description
Shock-Absorbing Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.