This item is Discontinued.
This item is Discontinued.
Pullaway Wristband, PK10 (Discontinued)
Mfr #
1500075
Zoro #
G3920502
UPC # 00852684933194
Country of Origin Taiwan, Province of China
Category Tool Lanyards & Tethering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1500075
Zoro #
G3920502
UPC #
00852684933194
Country of Origin
Taiwan, Province of China
Dimensions
Length
14 1/2 in
Width
3 7/64 in
Wristband Width
3 1/8 in
Size
L
Details
Item
Wristband
Color
Black
Max. Working Load
5 lb
For Use With
Tools
Installation Method
Manual
Material
Elastic
Tool Storage Type Included
Tool Lanyard/Tethering
Anchorage End Connection
D-Ring
Anchor Point Connection
D-Ring
Anchor Point Type
Wristband
Weight Capacity
5 lb
Tethering Component
Attachment Point
Brand and Series
3M DBI-SALA
For Max. No. of Tools
1
Number of Anchor Points
1
Hardware Material
Steel
Includes Belt Padding
No
Maximum Number of Tool Connections
1
For Tool Type
Hand Tools
Description
Wristband, Weight Capacity 5 lb, Tether Style Not Applicable, Size L, Includes Belt Padding No, Hardware Material Steel, Wristband Width 3 1/8 in, Wristband Style Elastic, Number of Anchor Points 1, Tethering Component Attachment Point, For Tool Type Hand Tools, Anchor Point Connection D-Ring, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection D-Ring, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.