Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Ring, 3/4" W, 3/4" L, PK25

  • Mfr # 1500024

  • Zoro # G4018347


product price: $20.85
/pk 25, $0.83/ea

Key Features

Color
Silver
Length
3/4 in
Max. Working Load
2 lb
For Use With
Tools
Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500024
Zoro #
G4018347
UPC #
00852684932562
Country of Origin
United States

Dimensions

Length
3/4 in
Width
1/8 in
Fits Shaft Dia.
3/4 in
Fits Handle Dia.
3/4 in
Ring Inside Dia.
3/4 in
Fits Shaft Diameter (Maximum)
3/4 in
Fits Handle Diameter (Maximum)
3/4 in
Ring Inside Diameter
3/4 in

Details

Item
Quick Ring
Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Tool Storage Type Included
Tool Lanyard/Tethering
Installation Method
Manual
Material
Steel
For Tool Type
Hand Tools
Tethering Component
Attachment Point
Tethering End Connection
Split Ring
Brand and Series
3M DBI-SALA
Weight Capacity
2 lb
Tool End Connection
Split Ring
Attachment Point Style
Split Ring
Tool Attachment Method
Pass-Through
D-Ring Material
Steel

Description

Quick Ring, Attachment Point Style Split Ring, Color Silver, D-Ring Material Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool Attachment Method Pass-Through, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 1/8 in, For Tool Type Hand Tools, Material Steel, Fits Handle Diameter (Maximum) 3/4 in, Length 3/4 in, Ring Inside Diameter 3/4 in, Fits Shaft Diameter (Maximum) 3/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.