Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Wrap Tape, 1" W, 1-3/32" L

  • Mfr # 1500174

  • Zoro # G4430443


product price: $31.19
/ea

Key Features

Color
Yellow
Width
1 in
Length
108 in
For Use With
Tool
Max. Working Load
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500174
Zoro #
G4430443
UPC #
00840779151363
Country of Origin
United States

Dimensions

Width
1 in
Length
108 in

Details

Item
Quick Wrap Tape
Color
Yellow
For Use With
Tool
Max. Working Load
2 lb
Installation Method
Manual
Material
Polyurethane
For Tool Type
Hand Tools
Brand and Series
3M DBI-SALA
Tethering Component
Attachment Point
Attachment Point Style
Tape Wrap
Weight Capacity
2 lb
Tool End Connection
Tape-On
Tool Attachment Method
Tape-On
D-Ring Material
Plastic
Strap Color
Yellow
Tape Color
Yellow

Description

Quick Wrap Tape, Attachment Point Style Tape Wrap, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 2 lb, Width 1 in, For Tool Type Hand Tools, Material Polyurethane, Length 108 in, Fits Shaft Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.