Zoro Homepage

Quick Wrap Tape, 1" W, 1-3/32" L, PK120

  • Mfr # 1500170

  • Zoro # G3920371


product price: $2,787.99
/pk 120, $23.23/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
1 3/32 in
Installation Method
Manual
Material
Polyurethane
Max. Working Load
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500170
Zoro #
G3920371
UPC #
00840779151332
Country of Origin
United States

Dimensions

Width
1 in
Length
1 3/32 in

Details

Item
Quick Wrap Tape
Color
Blue
Installation Method
Manual
Material
Polyurethane
Max. Working Load
2 lb
For Use With
Tool
For Tool Type
Hand Tools
Attachment Point Style
Tape Wrap
Weight Capacity
2 lb
Tool End Connection
Tape-On
Tethering Component
Attachment Point
Brand and Series
3M DBI-SALA
D-Ring Material
Plastic
Tool Attachment Method
Tape-On
Strap Color
Blue
Tape Color
Blue

Description

Quick Wrap Tape, Attachment Point Style Tape Wrap, Color Blue, D-Ring Material Plastic, Strap Color Blue, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 2 lb, Width 1 in, For Tool Type Hand Tools, Material Polyurethane, Length 1 3/32 in, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.