Zoro Homepage

Quick Wrap Tape, 1" W, 2-5/8" L

  • Mfr # 1500171

  • Zoro # G4429929


product price: $61.89
/ea

Key Features

Color
Blue
Width
1 in
Length
2 5/8 in
Material
Polyurethane
Max. Working Load
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500171
Zoro #
G4429929
UPC #
00840779151349
Country of Origin
United States

Dimensions

Width
1 in
Length
2 5/8 in

Details

Item
Quick Wrap Tape
Color
Blue
Material
Polyurethane
Max. Working Load
2 lb
Installation Method
Manual
For Use With
Tool
Tethering Component
Attachment Point
For Tool Type
Hand Tools
Weight Capacity
2 lb
Attachment Point Style
Tape Wrap
Brand and Series
3M DBI-SALA
Tool End Connection
Tape-On
Strap Color
Blue
Tool Attachment Method
Tape-On
D-Ring Material
Plastic
Tape Color
Blue

Description

Quick Wrap Tape, Attachment Point Style Tape Wrap, Color Blue, D-Ring Material Plastic, Strap Color Blue, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 2 lb, Width 1 in, For Tool Type Hand Tools, Material Polyurethane, Length 2 5/8 in, Fits Shaft Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.