Zoro Homepage

Rebar Assy Swivel 1 9502058,2108403

  • Mfr # 5900060

  • Zoro # G1276129


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Includes
Rebar Hook
Standards
OSHA 1926.501, 1926.1053
For Use With
Rope
Tensile Strength
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900060
Zoro #
G1276129
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Rebar Assy Swivel 1 9502058,2108403
Weight Capacity
310 lb
Includes
Rebar Hook
Standards
OSHA 1926.501, 1926.1053
For Use With
Rope
Tensile Strength
5,000 lb
Color
Blue
Material
Aluminum
Rescue System Component
Rope Spreader with Rebar Hook
Line Material
Aluminum
Hardware Material
Steel
Product Type
Rebar Hook

Description

Rebar Assy Swivel 1 9502058,2108403, Length Not Applicable, Color Blue, For Use With Rope, Standards OSHA 1926.501, 1926.1053, Hardware Material Steel, Product Type Rebar Hook, Weight Capacity 310 lb, Includes Rebar Hook, Line Material Aluminum, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.