Rebel Self Retracting Lifeline Hook, 11 ft., Red/Black (Discontinued)
- Mfr # AD111BR
- Zoro # G0480299
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD111BR
Zoro #
G0480299
UPC #
648250166949
Country of Origin
United States
Dimensions
Length
11 ft.
Extended Fall Length
11 ft.
Strap Width
1"
Details
Item
Rebel Self Retracting Lifeline Hook
Weight Capacity
310 lb
Color
Red/Black
Number of Legs
1
Anchorage Hook Type
Snap Hook
SRL Housing Material
Polycarbonate
Description
Rebel Self Retracting Lifeline Hook, Number of Legs 1, Weight Capacity 310 lb, Color Red/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.