Remote Anchor System, 3 ft Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength

  • Mfr # 2104527

  • Zoro # G0635577


product price:  $1,726.99
/ea
Free Shipping & Returns

Key Features

Standards
1926.502, OSHA 1910.140
Length
3 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2104527
Zoro #
G0635577
UPC #
840779011827
Country of Origin
China

Dimensions

Length
3 ft
Max. Pole Length
12 ft
Overall Length
3 ft
Min. Pole Length
6 ft
Pole Length Range
6 ft to 12 ft
Minimum Pole Length
6 ft
Webbing Width
1 3/4 in
Maximum Pole Length
12 ft

Details

Item
Remote Anchor System
Standards
1926.502, OSHA 1910.140
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Dual D-Ring
Workers per System
1
D-Ring Material
Steel
Includes
Tie-Off Adaptor, Carrying Bag, Snap Hook Installation/Removal Tool
Kit Includes
Carrying Bag, Pole, Snap Hook, Tie-Off Adapter
Wear Pad
No
Brand and Series
3M DBI-SALA
Pole Hook Type
Snap Hook, Tie-Off Adapter
Pass-Through End
D-Ring
Anchor Installation
Reusable
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Material
Steel

Description

Remote Anchor System, Includes Tie-Off Adaptor, Carrying Bag, Snap Hook Installation/Removal Tool, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Snap Hook, Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Maximum Pole Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.