Shop 3M DBI-SALA
See all product information
Create Account
Rescue Pole, Steel, For Use With: Rescue Systems
- Mfr # 3500102
- Zoro # G8216582
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Hardware Material
Steel
For Use With
Rescue Systems
Length
8 ft
Tensile Strength
5,000 lb
Includes
Snap Hook, Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3500102
- Zoro #
- G8216582
- UPC #
- 00840779005550
- Country of Origin
- China
- Item
- Rescue Pole
- Hardware Material
- Steel
- For Use With
- Rescue Systems
- Tensile Strength
- 5,000 lb
- Includes
- Snap Hook, Lanyard
- Color
- Yellow
- Product Type
- Self-Retracting Lifeline Accessories - Rescue Fork
- Wire Color
- Yellow
- Compatible Product Type
- Rescue Systems
Dimensions
- Length
- 8 ft
Description
Rescue Pole, Length 8 ft, Color Yellow, For Use With Rescue Systems, Standards Not Applicable, Hardware Material Steel, Product Type Self-Retracting Lifeline Accessories - Rescue Fork, Weight Capacity Not Applicable, Includes Snap Hook, Lanyard, Line Material Not Applicable, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.