Rescue Self Retracting Lifeline, 130 ft., Blue/Gray (Discontinued)
- Mfr # 3400976
- Zoro # G0336729
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3400976
Zoro #
G0336729
UPC #
00840779072781
Country of Origin
United States
Dimensions
Length
130 ft.
SRL Length
130 ft.
Strap Width
7/8"
Cable Dia.
3/16"
Lifeline Diameter
3/16"
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 130 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Sealed-Blok(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.