Zoro Homepage
This item is Discontinued.
3M Dbi-Sala Rescue Self Retracting Lifeline, 130 ft., Yellow 3400990

Rescue Self Retracting Lifeline, 130 ft., Yellow (Discontinued)

  • Mfr # 3400990
  • Zoro # G1274117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400990
Zoro #
G1274117
UPC #
840779072798
Country of Origin
United States

Dimensions

Length
130 ft.
Lifeline Diameter
3/16"

Details

Item
Rescue Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.4, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Sealed-Blok(TM)
Anchorage End Connection
Steel Carabiner
Hardware Material
Zinc Plated Steel
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Harness Hook Type
Snap Hook
Housing Material
Aluminum & Stainless Steel
SRL Housing Material
Nylon
Sealed
Yes
ANSI SRL Type
SRL-R
Anchorage End Connection Type
Carabiner
ANSI SRL Class
Class B
Replaceable Lifeline
Yes
Lifeline Material
Galvanized Steel Cable
Anchoring Location
Overhead Only
Minimum Weight Capacity
90 lb.
Rescue Method
Assisted, Self
Anchorage End Connection Material
Steel
Rescue Mode
Lower
RFID Equipped
Yes
ANSI SRL Class (2014)
Class B

Description

Integrated Rescue Self-Retracting Lifeline, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-R, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 130 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Sealed-Blok(TM), RSQ(TM), Color Yellow, Lifeline Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.