Rescue Wristlets, 310 lb, Steel, For Use With: Extrication Lifeline
Mfr # 1001210
Zoro # G3396041
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Hardware Material
Steel
For Use With
Extrication Lifeline
Length
24 in
Tensile Strength
5,750 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1001210
Zoro #
G3396041
UPC #
00840779001408
Country of Origin
United States
Dimensions
Length
24 in
Width
1 in
Height
24 in
Details
Item
Rescue Wristlets
Weight Capacity
310 lb
Hardware Material
Steel
For Use With
Extrication Lifeline
Tensile Strength
5,750 lb
Includes
SRL, Winch
Standards
ANSI Z359.1, Z359.12, OSHA 1910.66, 1926.502
Material
Polyester
Color
Yellow
Line Material
Polyester
Confined Space Component
Rescue Lanyards
Rescue Lanyard Type
Wristlet
Brand and Series
3M DBI-SALA
Product Type
Rescue Wristlets
Description
Rescue Wristlets, Length 24 in, Color Yellow, For Use With Extrication Lifeline, Standards ANSI Z359.1, Z359.12, OSHA 1910.66, 1926.502, Hardware Material Steel, Product Type Rescue Wristlets, Weight Capacity 310 lb, Includes SRL, Winch, Line Material Polyester, Tensile Strength 5,750 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.