
Rescue/Retrieval Y-Lanyard with Spreader Bar, 2 ft Length, 2 Leg(s)
Mfr # 1231460
Zoro # G804953776
product price: $372.39
/ea
Free Shipping & Returns
Key Features
Length
2 ft
Weight Capacity
310 lbs. (141 kg)
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1231460
Zoro #
G804953776
UPC #
840779010776
Country of Origin
United States
Dimensions
Length
2 ft
Details
Item
Rescue/Retrieval Y-Lanyard with Spreader Bar
Weight Capacity
310 lbs. (141 kg)
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Material
Polyester
Harness Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Snap Hook
Hardware Material
Hook: Zinc Plated Steel
Type
Fixed
For Use With
Connected Safety ID Equipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.