Shop All Lanyards and Lifelines
3M Dbi-Sala
Restraint Lanyard, 6 ft., Yellow
Mfr # 1231016
Zoro # G2775132
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Harness Hook Gate Opening 3/4"
- Standards OSHA, ANSI
- Color Yellow
- Anchorage Hook Gate Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231016
- Zoro # G2775132
- UPC # 00648250161685
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1" |
Adjustable Length | Yes |
Minimum Length | 4 ft |
Length Range | 4 ft to 6 ft |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length 4 ft, Weight Capacity 310 lb, Color Yellow, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Features Built-In Wear Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TXB216-H1)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- 3M DBI-SALA Lanyard, 8 ft., 310 lb. Weight Capacity (1231108)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Yellow (1244456)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100598)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- 3M Dbi-Sala Lanyards and Lifelines