This item is Discontinued.

3M Dbi-Sala Retrieval Full Body Harness, 2XL, Polyester 1108755

Retrieval Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # 1108755
  • Zoro # G0616397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1108755
Zoro #
G0616397
UPC #
840779030019
Country of Origin
United States

Dimensions

Color and Size
Blue - 2XL

Details

Item
Retrieval Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Shoulder
Harness Application
Confined Space
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM)
Includes Padding
Yes
Side D-Rings
No
Front D-Ring
No
Back D-Ring
Yes
Features
Built-in shoulder, back and leg comfort padding Protected labels, equipped with Connected Safety ID Back D-ring Shoulder D-rings Quick connect chest and leg straps Soft, lightweight webbing Loops for body belt Anti-tear ballistic nylon Built-in reflective piping Parachute torso adjusters
Harness D-Ring Material
Steel
Hardware Material
Steel
RFID Equipped
Yes
Torso Adjustment
Friction
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder
Harness Color
Blue
With Belt
No

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Features Protected Labels, Hardware Material Steel, Series ExoFit(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.