Reusable Swiveling Roof Anchor 360 degrees Swivel
Mfr # 7012779168
Zoro # G721831065
product price:Â $603.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
5,000 lb
Anchor Material
Steel
Weight Capacity
420 lb
Standards
OSHA 1910.140, OSHA 1926.502
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7012779168
Zoro #
G721831065
UPC #
840779003648
Country of Origin
United States
Dimensions
Length
16.5 in
Details
Tensile Strength
5,000 lb
Anchor Material
Steel
Weight Capacity
420 lb
Standards
OSHA 1910.140, OSHA 1926.502
Material
Steel
Description
3M DBI-SALA fall protection roof anchor reusable swiveling, 310 lb weight capacity, 10 in L, 0.2 in W, 10 in H, black/yellow zinc. Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lb (22 kn) or of meeting OSHA's criteria of a 2-to-1 safety factor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.