Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rollgliss Descender, Sloped/Automatic Retract

  • Mfr # 3303016

  • Zoro # G1228635


product price: $14,872.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Hardware Material
Stainless Steel
Length
200 ft
Tensile Strength
3,600 lbf
Includes
Adapter Kit for Slope Descent with Manual Breaking Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3303016
Zoro #
G1228635
UPC #
-
Country of Origin
United States

Dimensions

Length
200 ft
Overall Length
200 ft
Cable Dia.
3/16 in
Max. Working Length
200 ft
Maximum Working Length
200 ft
Cable Diameter
0.188 in

Details

Item
Rescue and Descent Device
Weight Capacity
310 lb
Hardware Material
Stainless Steel
Tensile Strength
3,600 lbf
Includes
Adapter Kit for Slope Descent with Manual Breaking Trolley
Standards
ANSI Z359
Line Material
Steel
Color
Blue
Rescue Mode
Lower
Brand and Series
3M DBI-SALA Rollgliss
Series
Rollgliss
Workers per System
1
Harness End Connection
Snap Hook
Operation Mode
Manual
Includes Rescue Pole
No
Descent Type
Sloped
Kit Includes
Suspension Bars, Braking Trolley
Rescue System Component
High-Speed Descent Device
Anchorage End Connection
Carabiner

Description

Rescue and Descent Device, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 200 ft, Rescue System Component High-Speed Descent Device, Rescue Mode Lower, Line Material Steel, Rescue Equipment Type Personal System, Includes Adapter Kit for Slope Descent with Manual Breaking Trolley, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Sloped, Hardware Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.