Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rollgliss Descender, Sloped/Automatic Retract

  • Mfr # 3303019

  • Zoro # G1273730


product price: $12,383.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Hardware Material
Aluminum, Stainless Steel
Tensile Strength
3,600 lbf
Includes
Adapter Kit for Slope Descent
Standards
ANSI Z359
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3303019
Zoro #
G1273730
UPC #
-
Country of Origin
United States

Dimensions

Length
200 ft
Cable Dia.
3/16 in
Overall Length
200 ft
Max. Working Length
200 ft
Maximum Working Length
200 ft
Cable Diameter
0.188 in

Details

Item
Descent Device
Weight Capacity
310 lb
Hardware Material
Aluminum, Stainless Steel
Tensile Strength
3,600 lbf
Includes
Adapter Kit for Slope Descent
Standards
ANSI Z359
Color
Blue
Line Material
Stainless Steel
Operation Mode
Manual
Harness End Connection
D-Ring
Rescue Mode
Lower
Includes Rescue Pole
No
Kit Includes
Suspension Bar, Guide Cable Hardware Kit
Anchorage End Connection
Carabiner
Brand and Series
3M DBI-SALA Rollgliss
Workers per System
1
Series
Rollgliss
Rescue System Component
Low Speed Descent Device
Descent Type
Sloped
Application
Construction, General Industrial, Mining, Oil & Gas, Utilities, Wind Energy

Description

Descent Device, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 200 ft, Rescue System Component Low Speed Descent Device, Rescue Mode Lower, Line Material Stainless Steel, Rescue Equipment Type Personal System, Includes Adapter Kit for Slope Descent, Harness End Connection D-Ring, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Sloped, Hardware Material Aluminum, Stainless Steel, Includes Rescue Pole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.