Zoro Homepage

Rollgliss Descender, Vertical/Automatic Retract

  • Mfr # 3303017

  • Zoro # G1273715


product price: $12,102.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Hardware Material
Aluminum, Stainless Steel
Includes
0
Standards
ANSI Z359
Cable Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3303017
Zoro #
G1273715
UPC #
-
Country of Origin
United States

Dimensions

Length
200 ft
Cable Dia.
3/16 in
Overall Length
200 ft
Max. Working Length
200 ft
Cable Diameter
0.188 in
Maximum Working Length
200 ft

Details

Item
Descent Device
Weight Capacity
310 lb
Hardware Material
Aluminum, Stainless Steel
Includes
0
Standards
ANSI Z359
Line Material
Steel
Color
Blue
Rescue System Component
Low Speed Descent Device
Workers per System
1
Brand and Series
3M DBI-SALA Rollgliss
Includes Rescue Pole
No
Descent Type
Vertical
Harness End Connection
Snap Hook
Operation Mode
Manual
Series
Rollgliss
Anchorage End Connection
Carabiner
Rescue Mode
Lower

Description

Descent Device, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 200 ft, Rescue System Component Low Speed Descent Device, Rescue Mode Lower, Line Material Steel, Rescue Equipment Type Personal System, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Vertical, Hardware Material Aluminum, Stainless Steel, Includes Rescue Pole No, Operation Mode Manual, Overall Length 200 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.