Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rollgliss RPD Rescue Positioning Device, 3:1 Ratio

  • Mfr # 3600100

  • Zoro # G1229046


product price: $4,839.29
/ea
Free Shipping & Returns

Key Features

Weight Capacity
250 lb
Hardware Material
Steel
Tensile Strength
5,000 lbf
Includes
(2) Carabiners, 3:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600100
Zoro #
G1229046
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Overall Length
100 ft
Cable Dia.
3/8 in
Max. Working Length
100 ft
Maximum Working Length
100 ft
Cable Diameter
0.375 in

Details

Item
Rescue Positioning Device,Blue
Weight Capacity
250 lb
Hardware Material
Steel
Tensile Strength
5,000 lbf
Includes
(2) Carabiners, 3:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Line Material
Polyamide
Color
Blue
Brand and Series
3M DBI-SALA Rollgliss
Workers per System
2
Descent Type
Vertical
Series
Rollgliss
Harness End Connection
Carabiner
Operation Mode
Manual
Storage Type
Bag
No. of Carabiners Included
2
Rescue Method
Assisted, Self
Rescue System Component
Rescue System
Anchorage End Connection
Carabiner
Includes Rescue Pole
No
Rescue Mode
Lower, Raise
Anchor Style Included
Webbed Strap Pass-Through
Number of Carabiners Included
2

Description

Rescue Positioning Device,Blue, Color Blue, Weight Capacity 250 lb, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Workers per System 2, Maximum Working Length 100 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes (2) Carabiners, 3:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.