Zoro Homepage

Rollgliss RPD Rescue Positioning Device, 3:1 Ratio

  • Mfr # 3600400

  • Zoro # G1275456


product price: $7,776.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
250 lb
Hardware Material
Steel
Length
400 ft
Tensile Strength
5,000 lbf
Includes
(2) Carabiners, 3:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600400
Zoro #
G1275456
UPC #
-
Country of Origin
China

Dimensions

Length
400 ft
Overall Length
400 ft
Cable Dia.
3/8 in
Max. Working Length
400 ft
Cable Diameter
0.375 in
Maximum Working Length
400 ft

Description

Rescue Positioning 3,1 400, Color Blue, Weight Capacity 250 lb, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Workers per System 2, Maximum Working Length 400 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes (2) Carabiners, 3:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.