Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rollgliss RPD Rescue Positioning Device, 4:1 Ratio

  • Mfr # 3602050

  • Zoro # G0614157


product price: $4,902.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
250 lb
Hardware Material
Steel
Tensile Strength
5,000 lbf
Includes
(2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602050
Zoro #
G0614157
UPC #
648250161180
Country of Origin
China

Dimensions

Length
50 ft
Overall Length
50 ft
Cable Dia.
3/8 in
Max. Working Length
50 ft
Cable Diameter
0.375 in
Maximum Working Length
50 ft

Details

Item
Rescue Positioning Device
Weight Capacity
250 lb
Hardware Material
Steel
Tensile Strength
5,000 lbf
Includes
(2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Line Material
Polyamide
Color
Blue
Workers per System
2
Rescue Mode
Lower, Raise
Anchorage End Connection
Carabiner
Rescue System Component
Rescue System
Includes Rescue Pole
No
Operation Mode
Manual
Brand and Series
3M DBI-SALA Rollgliss
Harness End Connection
Carabiner
Anchor Style Included
Webbed Strap Pass-Through
Rescue Method
Assisted, Self
Storage Type
Bag
Descent Type
Vertical
No. of Carabiners Included
2
Series
Rollgliss
Number of Carabiners Included
2

Description

Rescue Positioning Device, Color Blue, Weight Capacity 250 lb, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Workers per System 2, Maximum Working Length 50 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes (2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.