Zoro Homepage

Rollgliss RPD Rescue Positioning Device, 4:1 Ratio

  • Mfr # 3602200

  • Zoro # G0614376


product price: $6,188.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
250 lb
Hardware Material
Steel
Length
200 ft
Tensile Strength
5,000 lbf
Includes
(2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602200
Zoro #
G0614376
UPC #
840779051939
Country of Origin
China

Dimensions

Length
200 ft
Cable Dia.
3/8 in
Overall Length
200 ft
Max. Working Length
200 ft
Cable Diameter
0.375 in
Maximum Working Length
200 ft

Details

Item
Rescue Positioning 4,1 200
Weight Capacity
250 lb
Hardware Material
Steel
Tensile Strength
5,000 lbf
Includes
(2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Color
Blue
Line Material
Polyamide
Anchorage End Connection
Carabiner
Series
Rollgliss
Storage Type
Bag
No. of Carabiners Included
2
Descent Type
Vertical
Anchor Style Included
Webbed Strap Pass-Through
Includes Rescue Pole
No
Workers per System
2
Rescue Method
Assisted, Self
Brand and Series
3M DBI-SALA Rollgliss
Rescue Mode
Lower, Raise
Rescue System Component
Rescue System
Operation Mode
Manual
Harness End Connection
Carabiner
Number of Carabiners Included
2

Description

Rescue Positioning 4,1 200, Color Blue, Weight Capacity 250 lb, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Workers per System 2, Maximum Working Length 200 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes (2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.