Roof Anchor, 21 3/4 in Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength
- Mfr # 2100133
- Zoro # G9967422
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Length
21 3/4 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2100133
- Zoro #
- G9967422
- UPC #
- 00648250165676
- Country of Origin
- United Kingdom
- Item
- Roof Anchor
- Standards
- OSHA 1910.140, OSHA 1926.502
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Attachment Point
- Swivel D-Ring
- Workers per System
- 1
- Material
- Sherardized Steel
- D-Ring Material
- Steel
- Color
- Silver
- Attaches To
- CDX Plywood, Corrugated Metal and Concrete Roof Decks
- Includes
- Built-In Swiveling Anchorage Ring
- Hinged
- No
- Brand and Series
- 3M DBI-SALA
- Fits Standing Seams
- No
- Includes Mounting Hardware
- Yes
- For Roof Orientation
- Flat
- Anchor Installation
- Permanent
- For Surface Material
- Concrete, Wood
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Anchor Base Attachment Style
- Screw
- ANSI Standards Met
- ANSI Z359.1
Dimensions
- Length
- 21 3/4 in
- Depth
- 10 in
- Width
- 17 3/4 in
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Clamp Compatible Seam Not Applicable, Length 21 3/4 in, Workers per System 1, Number of Clamps Not Applicable, Attachment Point Swivel D-Ring, For Roof Orientation Flat, For Surface Material Concrete, Wood, Mounting Type Bolt-On, Weight Capacity 310 lb, Width 17 3/4 in, Anchor Base Attachment Style Screw, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Permanent, Fits Standing Seams No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.