Shop 3M DBI-SALA
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roof Anchor, Not Applicable Length, 310 lb Weigth Capacity, Cast Iron, Steel Anchor
Mfr # 2100185
Zoro # G5211425
product price:Â $5,499.99
/eaKey Features
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
1,800 lb
Anchor Material
Cast Iron, Steel
Attachment Point
Swivel D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2100185
Zoro #
G5211425
UPC #
648250173275
Country of Origin
United States
Details
Item
Roof Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
1,800 lb
Anchor Material
Cast Iron, Steel
Attachment Point
Swivel D-Ring
Workers per System
1
D-Ring Material
Steel
Brand and Series
3M DBI-SALA
For Surface Material
Asphalt, Concrete
For Roof Orientation
Flat, Inclined
Fits Standing Seams
No
Includes Mounting Hardware
Yes
Anchor Installation
Reusable
Hinged
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchor Base Attachment Style
Counterweight
Description
Roof Anchor, Anchor Material Cast Iron, Steel, D-Ring Material Steel, Clamp Compatible Seam Not Applicable, Length Not Applicable, Workers per System 1, Number of Clamps Not Applicable, Attachment Point Swivel D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Asphalt, Concrete, Mounting Type Counterweight, Weight Capacity 310 lb, Anchor Base Attachment Style Counterweight, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.