Shop 3M DBI-SALA
See all product information
Create Account
Sliding Beam Anchor, Fits Beams 12in to 30inW, Large
- Mfr # 2104715
- Zoro # G104942524
product price:Â
$
1,511.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Anchor Material
Metal
Attachment Point
D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2104715
- Zoro #
- G104942524
- UPC #
- 840779158041
- Country of Origin
- United States
Details
- Standards
- OSHA 1910.140, OSHA 1926.502
- Weight Capacity
- 420 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Metal
- Attachment Point
- D-Ring
Description
3M dbi-sala sliding beam anchor, fits beams 12in to 30inw, 2104715, large2104715 mobility. It's critical to getting the job done, just like your fall protection. With the new 3M dbi-sala sliding beam anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your self-retracting lifeline srl* or lanyard to the swiveling d-ring and you're ready to work. The anchor point slides effortlessly behind you.3M dbi-sala sliding beam anchor * use 3M dbi-sala nano-lok edge twin-leg quick-connect self-retracting lifeline cable when tying off at feet. Applications: bridge work buildings warehouses arenas parking ramps. Versatile size ranges to fit a variety of beams replaceable wear pads 360-degree swiveling d-ring anchor point integrated dual ratcheting system high-strength, lightweight steel and aluminum construction 5,000 lb. 22 kn strength and up to 420 lb. 189 kg capacity. Hands-free mobility 360-degree swiveling d-ring optimizes your mobility on the beam. Rugged durability corrosion-resistant construction meets ansi standards for weather, environmental and storage conditions. Visible adjustability dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement. Lightweight compact size and lightweight materials. Easy pad replacement snap-in design of wear pads allows them to replaced quickly in the field. Compliant meets ansi z359.18 anchorage connector standard; osha 420 lb./ansi 310 lb. Ratings. For foot level tie-off, use 3M dbi-sala nano-lok edge twin-leg quickconnect selfretracting lifeline cable, 8 ft. 2.4 m 3500225. Part #2104710, beam width 3.5-14 in., flange thickness 1.25 in. Sliding beam anchor, small. Part #2104715, beam width 12-30 in., flange thickness 2.5 in. Sliding beam anchor, large. Part #2110815 replacement wear pads small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.