Zoro Homepage

Rope Lifeline, 150 ft., White

  • Mfr # 1202879

  • Zoro # G1228565


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
White
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Z359.1
Anchorage End Connection
Snap Hook
For Use With
Rope Grabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202879
Zoro #
G1228565
UPC #
840779076093
Country of Origin
United States

Dimensions

Length
150 ft.
Rope Diameter
5/8 in

Details

Item
Rope Lifeline
Weight Capacity
310 lb.
Color
White
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Z359.1
Anchorage End Connection
Snap Hook
For Use With
Rope Grabs
Includes
Rope Lifeline, Snap Hook
Workers per System
1
Hardware Material
Steel
Tensile Strength
5,000 lb
Lifeline Material
Polyester, Polypropylene
Lifeline Attachment Points
Single Snap Hook
Rope End Style
Snap Hook
Rope Lifeline Component
Rope Lifeline

Description

Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Z359.1, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 150 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline, Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.