Zoro Homepage

SalaliftII Winch

  • Mfr # 8102003

  • Zoro # G7466496


product price: $3,137.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Material
Stainless Steel
Height
12 in
Length
15 in
Confined Space Item
Davit System, Tripod System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8102003
Zoro #
G7466496
UPC #
00648250162842
Country of Origin
United States

Dimensions

Height
12 in
Length
15 in
Winch Cable Length
60 ft
Width
13 in
Winch Cable Dia.
1/4 in
Winch Cable Diameter
0.25 in

Details

Item
Confined Space Winch
Color
Black, Yellow
Material
Stainless Steel
Confined Space Item
Davit System, Tripod System
For Use With
Tripod, Or Winch And A Full Body Harness In A Confined Space Application
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Includes
Carrying Bag, Mounting Bracket
Winch Cable Material
Stainless Steel
Type
Personnel 2 Way
Raising/Lowering Speed
12 fpm
Material of Construction
Aluminum With A Medium Density Polyethylene Cover
Winch Cable Tensile Strength
6,400 lb
Max. Working Load
350 lb
Includes Cycle Counter
No
Harness End Connection
Carabiner, Swivel Snap Hook
Winch Weight Capacity
350 lb
Confined Space Component
Winch
Winch Gear Ratio
6:1
Operation Mode
Manual
Series
Salalift II
Rated For Lifting
Personnel
For Equipment Type
Davit, Horizontal-Entry Arms, Pole Hoists, Tripod
Weight Capacity
350 lb

Description

Confined Space Winch, For Equipment Type Davit, Horizontal-Entry Arms, Pole Hoists, Tripod, Confined Space Component Winch, Includes Carrying Bag, Mounting Bracket, Operation Mode Manual, Winch Cable Length 60 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Harness End Connection Carabiner, Swivel Snap Hook, Rated For Lifting Personnel, Color Black, Yellow, Includes Cycle Counter No, Height 12 in, Length 15 in, Width 13 in, Raising/Lowering Speed 12 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.