Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SalaliftII Winch

  • Mfr # 8102005

  • Zoro # G7478021


product price: $3,381.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Material
Galvanized Steel
Height
12 in
Length
15 in
Confined Space Item
Davit System, Tripod System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8102005
Zoro #
G7478021
UPC #
00840779005666
Country of Origin
United States

Dimensions

Height
12 in
Length
15 in
Width
13 in
Winch Cable Dia.
3/16 in
Winch Cable Length
120 ft
Winch Cable Diameter
0.188 in

Details

Item
Confined Space Winch
Color
Black, Yellow
Material
Galvanized Steel
Confined Space Item
Davit System, Tripod System
For Use With
Tripod, Or Winch And A Full Body Harness In A Confined Space Application
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Includes
Carrying Bag, Mounting Bracket
Raising/Lowering Speed
12 fpm
Material of Construction
Aluminum With A Medium Density Polyethylene Cover
Winch Cable Tensile Strength
4,200 lb
Winch Cable Material
Steel
Type
Personnel 2 Way
Max. Working Load
350 lb
Operation Mode
Manual
Confined Space Component
Winch
Includes Cycle Counter
No
Series
Salalift II
Winch Weight Capacity
350 lb
Rated For Lifting
Personnel
Harness End Connection
Carabiner, Swivel Snap Hook
Winch Gear Ratio
6:1
Hook Material
Zinc Plated Steel
For Equipment Type
Davit, Horizontal-Entry Arms, Pole Hoists, Tripod
Weight Capacity
350 lbs. (159 kg)

Description

Confined Space Winch, For Equipment Type Davit, Horizontal-Entry Arms, Pole Hoists, Tripod, Confined Space Component Winch, Includes Carrying Bag, Mounting Bracket, Operation Mode Manual, Winch Cable Length 120 ft, Winch Cable Material Steel, Winch Weight Capacity 350 lb, Harness End Connection Carabiner, Swivel Snap Hook, Rated For Lifting Personnel, Color Black, Yellow, Includes Cycle Counter No, Height 12 in, Length 15 in, Width 13 in, Raising/Lowering Speed 12 fpm, Series Salalift II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.