Zoro Homepage

SalaliftII Winch

  • Mfr # 8102050

  • Zoro # G1229457


product price: $3,684.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Confined Space Item
Davit System, Tripod System
Standards
ANSI
Includes
Carrying Bag, Mounting Bracket
Winch Cable Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8102050
Zoro #
G1229457
UPC #
840779005703
Country of Origin
United States

Dimensions

Winch Cable Dia.
1/4 in
Winch Cable Length
50 ft
Winch Cable Diameter
0.25 in
Length
50 ft

Details

Item
Confined Space Winch,Steel
Color
Black, Yellow
Confined Space Item
Davit System, Tripod System
Standards
ANSI
Includes
Carrying Bag, Mounting Bracket
Winch Cable Material
Polyester
For Equipment Type
Tripod
Winch Weight Capacity
350 lb
Confined Space Component
Winch
Operation Mode
Manual
Series
Salalift II
Includes Cycle Counter
No
Winch Gear Ratio
6:1
Harness End Connection
Snap Hook
Rated For Lifting
Materials, Personnel
Weight Capacity
350 lb
Material
Steel
For Use With
Tripod, Confined Space Component Winch

Description

Confined Space Winch,Steel, For Equipment Type Tripod, Confined Space Component Winch, Includes Carrying Bag, Mounting Bracket, Operation Mode Manual, Winch Cable Length 50 ft, Winch Cable Material Polyester, Winch Weight Capacity 350 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Yellow, Includes Cycle Counter No, Series Salalift II, Standards ANSI, Winch Cable Diameter 0.25 in, Winch Gear Ratio 6:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.