Sayfline Horizontal Lifeline, 180 ft. Length, 310 lb Weight Capacity
Mfr # 7603180
Zoro # G1277048
product price: $2,895.99
/ea
Free Shipping & Returns
Key Features
Series
Sayfline
Weight Capacity
310 lb
Includes
Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner
Length
180 ft.
Installation
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7603180
Zoro #
G1277048
UPC #
840779005482
Country of Origin
China
Dimensions
Length
180 ft.
Lifeline Diameter
0.38 in
Details
Item
Horizontal Lifeline
Series
Sayfline
Weight Capacity
310 lb
Includes
Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner
Installation
Reusable
Number of Rescue Rings
0
Add-On Style
Multi Span
Workers per System
2
Includes Mounting Hardware
Yes
Required Accessories
Energy Absorber, Intermediate Bracket, Tensioner, Termination Hardware
Lifeline Material
Steel
Includes Tie-Off Adapters
Yes
Cable Sleeve Type
Trailing
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 80 ft, Lifeline Material Steel, Mounting Type Tie-Off, Includes Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner, Add-On Style Multi Span, Cable Sleeve Type Trailing, Includes Mounting Hardware Yes, Includes Tie-Off Adapters Yes, Lifeline Diameter 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.