Zoro Homepage

Sayfline Sleeve

  • Mfr # 7608002

  • Zoro # G1229387


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Series
Sayfline
Weight Capacity
310 lb
Includes
Personal Energy Absorber
For Use With
Horizontal Lifelines
Hardware Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7608002
Zoro #
G1229387
UPC #
648250162798
Country of Origin
United States

Details

Item
Sleeve
Series
Sayfline
Weight Capacity
310 lb
Includes
Personal Energy Absorber
For Use With
Horizontal Lifelines
Hardware Material
Steel
Attaches To
Anchor Lifeline
Installation
Permanent
Includes Tie-Off Adapters
No
Add-On Style
Multi Span
Required Accessories
HLL
Compatible Attachment Points
Horizontal Lifeline
Includes Mounting Hardware
No
Retractable
No
Cable Sleeve Type
Trailing

Description

Sleeve, Lifeline Installation Permanent, Horizontal Lifeline Component Cable Sleeve, Standards Not Applicable, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points Horizontal Lifeline, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Tie-Off, Hardware Material Steel, For Use With Horizontal Lifelines, Includes Personal Energy Absorber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.