Zoro Homepage

Sayfline(TM) Horizontal Lifeline System, 100 ft. Length, 310 lb. Weight Capacity

  • Mfr # 7602100

  • Zoro # G0620588


product price: $2,168.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline(TM)
For Use With
Anchorage Device
Includes
Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7602100
Zoro #
G0620588
UPC #
840779005420
Country of Origin
China

Dimensions

Length
100 ft.
Lifeline Diameter
0.38 in

Details

Item
Horizontal Lifeline System
Weight Capacity
310 lb.
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline(TM)
For Use With
Anchorage Device
Includes
Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner
Hardware Material
Steel
Lifeline Material
Galvanized Cable
Workers per System
2
Lifeline Installation
Reusable
Horizontal Lifeline Component
Horizontal Lifeline System
Lifeline Attachment Points
Dual Snap Hook
Required Accessories
Anchor Points
Add-On Style
Single Span
Retractable
No
Maximum Add-On Units
3
Includes Mounting Hardware
No
Compatible Attachment Points
Anchorage Connectors
Includes Tie-Off Adapters
No

Description

Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 100 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Anchorage Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.