Sayfline(TM) Rope Horizontal Lifeline System, 70 ft. Length, 310 lb Weight Capacity
Mfr # 7600507
Zoro # G1229280
product price: $1,152.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline(TM)
Hardware Material
Nylon, Polyester
Attaches To
Anchor Lifeline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7600507
Zoro #
G1229280
UPC #
840779001750
Country of Origin
China
Dimensions
Length
70 ft.
Lifeline Diameter
0.69 in
Details
Item
Rope Horizontal Lifeline System
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline(TM)
Hardware Material
Nylon, Polyester
Attaches To
Anchor Lifeline
Includes
Anchors, Shock Absorber, Tensioner
For Use With
Anchorage Device
Add-On Style
Single Span
Lifeline Material
Polyamide
Lifeline Attachment Points
Dual Snap Hook
Horizontal Lifeline Component
Horizontal Lifeline System
Includes Tie-Off Adapters
Yes
Workers per System
2
Lifeline Installation
Reusable
Includes Mounting Hardware
Yes
Compatible Attachment Points
Anchor Lifeline
Retractable
No
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 70 ft, Lifeline Material Polyamide, Mounting Type Tie-Off, Hardware Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.