Shop 3M DBI-SALA
See all product information
Create Account
Sealed-Blok Self-Retracting Lifeline, 130 ft. Length, Swivel Snap Hook, 1 Leg(s)
- Mfr # 3400172
- Zoro # G810866121
product price:Â
$
5,216.99
/ea
Free Shipping & Returns
Key Features
Length
130 ft.
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3400172
- Zoro #
- G810866121
- UPC #
- 00648250253403
- Country of Origin
- United States
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Color
- Blue
- Harness End Connection
- Swivel Snap Hook
- Number of Legs
- 1
- Series
- Sealed-Blok
- Anchorage End Connection
- Carabiner
- RFID Equipped
- Yes
- Rescue Mode
- Lower, Raise
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Anchorage End Connection Material
- Stainless Steel
- Lifeline Material
- Stainless Steel
- Anchoring Location
- Overhead Only
- Rescue Method
- Assisted
- Anchorage End Connection Type
- Carabiner
- Sealed
- Yes
- SRL Housing Material
- Aluminum, Stainless Steel
- Wire Color
- Blue
Dimensions
- Length
- 130 ft.
- Lifeline Length
- 130 ft
Description
Self-Retracting Lifeline, Sealed Yes, Anchoring Location Overhead Only, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Lifeline Length 130 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Sealed-Blok, Rebar Hook Gate Opening Size Not Applicable, Color Blue, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Rescue Method Assisted, Rescue Mode Lower, Raise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.