Sealed-Blok Self-Retracting Lifeline, 1/4 in Length, Swivel Snap Hook, 3 Leg(s)

  • Mfr # 3400162

  • Zoro # G310866195


product price:  $3,712.99
/ea
Free Shipping & Returns

Key Features

Length
1/4 in
Weight Capacity
310 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Number of Legs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400162
Zoro #
G310866195
UPC #
00648250244319
Country of Origin
United States

Dimensions

Length
1/4 in
Lifeline Length
1/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Number of Legs
3
Series
Sealed-Blok
Anchorage End Connection
Carabiner
Anchorage End Connection Type
Carabiner
Rescue Mode
Lower, Raise
RFID Equipped
Yes
SRL Housing Material
Aluminum
Sealed
Yes
Replaceable Lifeline
Yes
Minimum Weight Capacity
130 lb
Rescue Method
Assisted
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchoring Location
Overhead Only
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI/ASSP Z359.14-2021, ANSI/ASSP Z359.4-2013

Description

Self-Retracting Lifeline, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Lifeline Length 1/4 in, Number of Legs 3, RFID Equipped Yes, Weight Capacity 310 lb, Series Sealed-Blok, Rebar Hook Gate Opening Size Not Applicable, ANSI Standards Met ANSI/ASSP Z359.14-2021, ANSI/ASSP Z359.4-2013, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.