Sealed-Blok Self-Retracting Lifeline, 1/4 in Length, Swivel Snap Hook, Stainless Steel, 3 Leg(s)
- Mfr # 3400165
- Zoro # G910866106
product price:Â
$
6,650.99
/ea
Free Shipping & Returns
Key Features
Length
1/4 in
Weight Capacity
310 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3400165
- Zoro #
- G910866106
- UPC #
- 00648250244340
- Country of Origin
- United States
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 310 lb
- Color
- Blue
- Harness End Connection
- Swivel Snap Hook
- Harness End Connection Material
- Stainless Steel
- Number of Legs
- 3
- Series
- Sealed-Blok
- Anchorage End Connection
- Carabiner
- Replaceable Lifeline
- Yes
- Rescue Method
- Assisted
- Anchoring Location
- Overhead Only
- Minimum Weight Capacity
- 130 lb
- SRL Housing Material
- Aluminum
- RFID Equipped
- Yes
- Rescue Mode
- Lower, Raise
- ANSI SRL Class (2021)
- Class 1
- ANSI Standards Met
- ANSI/ASSP Z359.14-2021, ANSI/ASSP Z359.4-2013
- Sealed
- Yes
- Anchorage End Connection Type
- Carabiner
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
Dimensions
- Length
- 1/4 in
- Lifeline Length
- 1/4 in
Description
Self-Retracting Lifeline, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Lifeline Length 1/4 in, Number of Legs 3, RFID Equipped Yes, Weight Capacity 310 lb, Series Sealed-Blok, Rebar Hook Gate Opening Size Not Applicable, ANSI Standards Met ANSI/ASSP Z359.14-2021, ANSI/ASSP Z359.4-2013, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.