Sealed-Blok Self-Retracting Lifeline, 85 ft Length, Swivel Snap Hook, 1 Leg(s)

  • Mfr # 3400168

  • Zoro # G910866090


product price:  $6,794.99
/ea
Free Shipping & Returns

Key Features

Length
85 ft
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3400168
Zoro #
G910866090
UPC #
00648250253366
Country of Origin
United States

Dimensions

Length
85 ft
Lifeline Length
85 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Number of Legs
1
Series
Sealed-Blok
Anchorage End Connection
Carabiner
Rescue Mode
Lower, Raise
RFID Equipped
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchorage End Connection Type
Carabiner
Rescue Method
Assisted
Anchoring Location
Overhead Only
Lifeline Material
Stainless Steel
SRL Housing Material
Aluminum, Stainless Steel
Anchorage End Connection Material
Stainless Steel
Sealed
Yes

Description

Self-Retracting Lifeline, Sealed Yes, Anchoring Location Overhead Only, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Lifeline Length 85 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Sealed-Blok, Rebar Hook Gate Opening Size Not Applicable, Color Blue, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Rescue Method Assisted, Rescue Mode Lower, Raise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products