Zoro Homepage

Securaspan Component, Stanchion, I-Beam

  • Mfr # 7400033

  • Zoro # G3306585


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Series
SecuraSpan
Includes
(2) Zorbit Energy Absorbers
Standards
OSHA 1910.140, OSHA 1926.502
For Use With
Horizontal Lifelines
Hardware Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400033
Zoro #
G3306585
UPC #
-
Country of Origin
United States

Dimensions

For Flange Width Range
18 in to 24 in
For Max. Flange Thickness
3 3/8 in
For Max. Flange Width
24 in
For Min. Flange Width
18 in
For Maximum Flange Thickness
3 3/8 in
For Maximum Flange Width
24 in
For Minimum Flange Width
18 in

Details

Item
Securaspan Component,Stanchion,I-Beam
Series
SecuraSpan
Includes
(2) Zorbit Energy Absorbers
Standards
OSHA 1910.140, OSHA 1926.502
For Use With
Horizontal Lifelines
Hardware Material
Steel
Retractable
No
Includes Mounting Hardware
Yes
Includes Tie-Off Adapters
No
Compatible Attachment Points
I-Beam
Lifeline Installation
Reusable

Description

Securaspan Component,Stanchion,I-Beam, Lifeline Installation Reusable, Horizontal Lifeline Component Stanchion, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 18 in, For Maximum Inside Loop Width Not Applicable, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points I-Beam, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Hardware Material Steel, Mounting Location I-Beam, For Use With Horizontal Lifelines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.