Securaspan Component, Stanchion, I-Beam
Mfr # 7400034
Zoro # G3306591
product price: $824.99
/ea
Free Shipping & Returns
Key Features
Series
SecuraSpan
Includes
(2) Zorbit Energy Absorbers
Standards
OSHA 1910.140, OSHA 1926.502
Hardware Material
Steel
For Use With
Horizontal Lifelines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7400034
Zoro #
G3306591
UPC #
-
Country of Origin
United States
Dimensions
For Max. Flange Thickness
3 3/8 in
For Min. Flange Width
24 in
For Max. Flange Width
36 in
For Flange Width Range
24 in to 36 in
For Minimum Flange Width
24 in
For Maximum Flange Width
36 in
For Maximum Flange Thickness
3 3/8 in
Details
Item
Securaspan Component,Stanchion,I-Beam
Series
SecuraSpan
Includes
(2) Zorbit Energy Absorbers
Standards
OSHA 1910.140, OSHA 1926.502
Hardware Material
Steel
For Use With
Horizontal Lifelines
Includes Tie-Off Adapters
No
Includes Mounting Hardware
Yes
Compatible Attachment Points
I-Beam
Lifeline Installation
Reusable
Retractable
No
Description
Securaspan Component,Stanchion,I-Beam, Lifeline Installation Reusable, Horizontal Lifeline Component Stanchion, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 24 in, For Maximum Inside Loop Width Not Applicable, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points I-Beam, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Hardware Material Steel, Mounting Location I-Beam, For Use With Horizontal Lifelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.