Zoro Homepage

SecuraSpan I-Beam HLL Stanchion with Base

  • Mfr # 7400057

  • Zoro # G3306655


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Series
SecuraSpan
Weight Capacity
310 lb
Includes
(2) Zorbit Energy Absorbers
Standards
OSHA 1910.140, OSHA 1926.502
Attaches To
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400057
Zoro #
G3306655
UPC #
-
Country of Origin
United States

Dimensions

For Max. Flange Thickness
2 1/4 in
For Min. Flange Width
24 in
For Max. Flange Width
36 in
For Flange Width Range
24 in to 36 in
For Maximum Flange Thickness
2 1/4 in
For Minimum Flange Width
24 in
For Maximum Flange Width
36 in

Details

Item
Securaspan Horizontal System Stanchion
Series
SecuraSpan
Weight Capacity
310 lb
Includes
(2) Zorbit Energy Absorbers
Standards
OSHA 1910.140, OSHA 1926.502
Attaches To
Concrete
Hardware Material
Steel
For Use With
SecuraSpan System
Add-On Style
Multi Span, Single Span
Required Accessories
HLL
Includes Mounting Hardware
Yes
Includes Tie-Off Adapters
No
Compatible Attachment Points
I-Beam
Retractable
No
Lifeline Installation
Reusable

Description

Securaspan Horizontal System Stanchion, Lifeline Installation Reusable, Horizontal Lifeline Component Stanchion, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 24 in, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points I-Beam, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location I-Beam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.