Shop 3M DBI-SALA
See all product information
Create Account
SecuraSpan Kit, End Anchor, Retrofit Rebar Stud, 310 lb Weight Capacity
- Mfr # 7400053
- Zoro # G1276786
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Length
16 1/2 in
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
SecuraSpan
For Use With
Multi-Size Bypass Bracket Kits, Stanchion Base Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7400053
- Zoro #
- G1276786
- UPC #
- -
- Country of Origin
- United States
- Item
- Kit,End Anchor,Retrofit Rebar Stud
- Weight Capacity
- 310 lb
- Standards
- OSHA 1910.140, OSHA 1926.502
- Series
- SecuraSpan
- For Use With
- Multi-Size Bypass Bracket Kits, Stanchion Base Hooks
- Includes
- Bypass Bracket Adapter, Hardware Anchoring Kit
- Tensile Strength
- 14,400
- Attaches To
- Concrete
- Material
- Order separately
- Installation
- Temporary/Portable
- Add-On Style
- Multi Span, Single Span
- Includes Mounting Hardware
- Yes
- Lifeline Installation
- Reusable
- Includes Tie-Off Adapters
- No
- Horizontal Lifeline Component
- Base
- Hardware Material
- Steel
- Features
- Single or Multi-Span
- Compatible Attachment Points
- I-Beam
- Retractable
- No
- Required Accessories
- HLL
- Compatible Product Type
- SecuraSpan Stanchion
- Product Type
- Stud Horizontal Lifeline End-Anchor Retro-Fit Kit
- Color
- Gold
Dimensions
- Length
- 16 1/2 in
- Fits Stud Dia.
- 1/2 in to 1 in
- Fits Stud Diameter (Minimum)
- 1/2 in
- Fits Stud Diameter (Maximum)
- 1 in
- For Minimum Flange Width
- 12 in
Description
Kit,End Anchor,Retrofit Rebar Stud, Length 16 1/2 in, Color Gold, For Use With Multi-Size Bypass Bracket Kits, Stanchion Base Hooks, Standards OSHA 1910.140, OSHA 1926.502, Hardware Material Steel, Product Type Stud Horizontal Lifeline End-Anchor Retro-Fit Kit, Weight Capacity 310 lb, Includes Bypass Bracket Adapter, Hardware Anchoring Kit, Line Material Not Applicable, Tensile Strength 14,400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.