SecuraSpan Lifeline, Single/Multi Span, 40 ft Length, 310 lb Weight Capacity
Mfr # 7403040
Zoro # G1229116
product price: $651.84
/ea
Free Shipping & Returns
Key Features
Series
SecuraSpan
Weight Capacity
310 lb
Includes
Metal Energy Absorber, Tensioner, Termination
Standards
OSHA 1910.140, OSHA 1926.502
Attaches To
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7403040
Zoro #
G1229116
UPC #
840779005048
Country of Origin
China
Dimensions
Length
40 ft
Lifeline Diameter
0.38 in
Details
Item
Lifeline,Single/Multi Span
Series
SecuraSpan
Weight Capacity
310 lb
Includes
Metal Energy Absorber, Tensioner, Termination
Standards
OSHA 1910.140, OSHA 1926.502
Attaches To
Concrete
For Use With
SecuraSpan Stanchion
Hardware Material
Steel
Lifeline Material
Steel
Add-On Style
Multi Span, Single Span
Includes Mounting Hardware
Yes
Lifeline Attachment Points
Dual Snap Hook
Required Accessories
Anchor Points
Workers per System
2
Lifeline Installation
Reusable
Maximum Add-On Units
3
Compatible Attachment Points
Anchor Lifeline
Includes Tie-Off Adapters
No
Retractable
No
Description
Lifeline,Single/Multi Span, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 40 ft, Lifeline Material Steel, Hardware Material Steel, For Use With SecuraSpan Stanchion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.