SecuraSpan Lifeline, Single/Multi Span, Securaspan Zorbit Carabiners Length, 310 lb Weight Capacity

  • Mfr # 7403050

  • Zoro # G0620490


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Series
SecuraSpan
Weight Capacity
310 lb
Includes
Tensioner, Termination, Zorbit Energy Absorber
Standards
OSHA 1910.140, OSHA 1926.502
Hardware Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7403050
Zoro #
G0620490
UPC #
840779005055
Country of Origin
China

Dimensions

Length
Securaspan Zorbit Carabiners
Lifeline Diameter
0.38 in

Details

Item
Lifeline,Single/Multi Span
Series
SecuraSpan
Weight Capacity
310 lb
Includes
Tensioner, Termination, Zorbit Energy Absorber
Standards
OSHA 1910.140, OSHA 1926.502
Hardware Material
Steel
For Use With
SecuraSpan Stanchion
Add-On Style
Multi Span, Single Span
Includes Mounting Hardware
Yes
Lifeline Material
Steel
Workers per System
2
Lifeline Attachment Points
Dual Snap Hook
Required Accessories
Anchor Points
Horizontal Lifeline Component
Horizontal Lifeline
Retractable
No
Maximum Add-On Units
3
Lifeline Installation
Reusable
Compatible Attachment Points
Anchorage Connectors
Includes Tie-Off Adapters
No

Description

Lifeline,Single/Multi Span, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 50 ft, Lifeline Material Steel, Hardware Material Steel, For Use With SecuraSpan Stanchion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.