Zoro Homepage

SecuraSpan Loop Rebar HLL Stanchion with Base

  • Mfr # 7400045

  • Zoro # G3306637


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Series
SecuraSpan
Weight Capacity
310 lb
Includes
HLL
Standards
OSHA 1910.140, OSHA 1926.502
For Use With
Horizontal Lifelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400045
Zoro #
G3306637
UPC #
-
Country of Origin
United States

Dimensions

For Max. Inside Loop Width
4 1/2 in
For Min. Inside Loop Width
1/2 in
For Loop Inside Width Range
1/2 in to 4 1/2 in
Fits Stud Diameter (Maximum)
1 1/2 in
For Maximum Inside Loop Width
4 5/8 in
Fits Stud Diameter (Minimum)
1/2 in
For Minimum Inside Loop Width
4 5/8 in
For Minimum Flange Width
6 1/2 in

Details

Item
Stanchion Assy Rebar Loops
Series
SecuraSpan
Weight Capacity
310 lb
Includes
HLL
Standards
OSHA 1910.140, OSHA 1926.502
For Use With
Horizontal Lifelines
Hardware Material
Steel
Add-On Style
Multi Span, Single Span
Includes Mounting Hardware
Yes
Includes Tie-Off Adapters
No
Retractable
No
Lifeline Installation
Reusable
Compatible Attachment Points
Looped Rebar

Description

Stanchion Assy Rebar Loops, Lifeline Installation Reusable, Horizontal Lifeline Component Stanchion, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 6 1/2 in, For Maximum Inside Loop Width 4 5/8 in, Weight Capacity 310 lb, For Minimum Inside Loop Width 4 5/8 in, Compatible Attachment Points Looped Rebar, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Rebar, For Use With Horizontal Lifelines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.