SecuraSpan Rebar/Shear Stud HLL Intermediate Retrofit Kit
Mfr # 7400054
Zoro # G3306646
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Series
SecuraSpan
Weight Capacity
310 lb
Includes
Pass-Through Bracket, Rebar/Shear Stud Base
Standards
OSHA 1910.140, OSHA 1926.502
Hardware Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7400054
Zoro #
G3306646
UPC #
-
Country of Origin
United States
Dimensions
For Min. Flange Width
4 in
For Max. Flange Width
36 in
Fits Stud Dia.
1/2 in to 1 in
Fits Stud Diameter (Maximum)
1 in
For Maximum Flange Width
36 in
Fits Stud Diameter (Minimum)
1/2 in
For Minimum Flange Width
12 in
Details
Item
Kit,Intermediate Retrofit,Rebar Stud
Series
SecuraSpan
Weight Capacity
310 lb
Includes
Pass-Through Bracket, Rebar/Shear Stud Base
Standards
OSHA 1910.140, OSHA 1926.502
Hardware Material
Steel
Tensile Strength
14,400
Attaches To
Concrete
Installation
Reusable
For Use With
SecuraSpan Stanchion
Includes Mounting Hardware
Yes
Add-On Style
Multi Span, Single Span
Required Accessories
HLL
Includes Tie-Off Adapters
No
Retractable
No
Compatible Attachment Points
I-Beam
Description
Kit,Intermediate Retrofit,Rebar Stud, Lifeline Installation Reusable, Horizontal Lifeline Component Base, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 12 in, Tensile Strength 14,400, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points I-Beam, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Clamp-On, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.