Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecuraSpan Securaspan Component, 160 ft. Length, 310 lb Weight Capacity

  • Mfr # 7403160

  • Zoro # G1276311


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Metal Energy Absorber, Tensioner, Termination
Series
SecuraSpan
Anchorage End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7403160
Zoro #
G1276311
UPC #
840779005154
Country of Origin
China

Dimensions

Length
160 ft.
Lifeline Diameter
0.38 in

Details

Item
Securaspan Component
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Metal Energy Absorber, Tensioner, Termination
Series
SecuraSpan
Anchorage End Connection
Carabiner
Installation
Temporary/Portable
Tensile Strength
14,400
For Use With
SecuraSpan System
Attaches To
Concrete
Horizontal Lifeline Component
Horizontal Lifeline System
Lifeline Installation
Reusable
Lifeline Material
Steel
Lifeline Attachment Points
Dual Snap Hook
Add-On Style
Multi Span, Single Span
Includes Mounting Hardware
Yes
Required Accessories
Anchor Points
Hardware Material
Steel
Workers per System
2
Features
Single or Multi-Span
Compatible Attachment Points
Anchor Lifeline
Cable Sleeve Type
Trailing
Includes Tie-Off Adapters
No
Maximum Add-On Units
3
Retractable
No

Description

Securaspan Component, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 14,400, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 160 ft, Lifeline Material Steel, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.