Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecuraSpan Securaspan Component, 180 ft Length, 310 lb Weight Capacity

  • Mfr # 7403180

  • Zoro # G1276339


product price: $1,044.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
(2) Metal Energy Absorbers, Tensioner, Termination
Series
SecuraSpan
Anchorage End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7403180
Zoro #
G1276339
UPC #
840779005178
Country of Origin
China

Dimensions

Length
180 ft
Lifeline Diameter
0.38 in

Details

Item
Securaspan Component
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
(2) Metal Energy Absorbers, Tensioner, Termination
Series
SecuraSpan
Anchorage End Connection
Carabiner
Installation
Temporary/Portable
Tensile Strength
14,400
For Use With
SecuraSpan System
Attaches To
Anchor Lifeline
Lifeline Material
Steel
Horizontal Lifeline Component
Horizontal Lifeline System
Add-On Style
Multi Span, Single Span
Hardware Material
Steel
Includes Mounting Hardware
Yes
Lifeline Installation
Reusable
Lifeline Attachment Points
Dual Snap Hook
Workers per System
2
Features
Single or Multi-Span
Maximum Add-On Units
3
Required Accessories
Anchor Points
Retractable
No
Compatible Attachment Points
Anchor Lifeline
Cable Sleeve Type
Trailing
Includes Tie-Off Adapters
No

Description

Securaspan Component, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 14,400, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 180 ft, Lifeline Material Steel, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.