Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecuraSpan Securaspan Component, 280 ft Length, 310 lb Weight Capacity

  • Mfr # 7403280

  • Zoro # G1276427


product price: $1,345.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
(2) Metal Energy Absorbers, Tensioner, Termination
Series
SecuraSpan
Anchorage End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7403280
Zoro #
G1276427
UPC #
840779005277
Country of Origin
China

Dimensions

Length
280 ft
Lifeline Diameter
0.38 in

Details

Item
Securaspan Component
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
(2) Metal Energy Absorbers, Tensioner, Termination
Series
SecuraSpan
Anchorage End Connection
Carabiner
For Use With
SecuraSpan System
Installation
Temporary/Portable
Attaches To
Anchor Lifeline
Tensile Strength
14,400
Lifeline Attachment Points
Dual Snap Hook
Horizontal Lifeline Component
Horizontal Lifeline System
Lifeline Material
Steel
Add-On Style
Multi Span, Single Span
Includes Mounting Hardware
Yes
Hardware Material
Steel
Lifeline Installation
Reusable
Workers per System
2
Features
Single or Multi-Span
Required Accessories
Anchor Points
Includes Tie-Off Adapters
No
Maximum Add-On Units
3
Cable Sleeve Type
Trailing
Retractable
No
Compatible Attachment Points
Anchor Lifeline

Description

Securaspan Component, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 14,400, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 280 ft, Lifeline Material Steel, Hardware Material Steel, For Use With SecuraSpan System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.